7145SW - 14/2 100' Ul Temp Lightip

Cables & Cords

  • $127.84 (Each)
  • $127.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7145SW
Manufacturer
Cables & Cords
Manufacturer's Part Number
071458802
Description
14/2 100' Ul Temp Lightip
Temp Lightip, Incandescent Bulb Type, 100 FT Length, Made In Usa, 1 FT Weight
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39112011 - String or tree light
UPC/GTIN
029892071455 / 00029892071455
Weight per unit
0.121 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.84 (Each)
Resources
Images
 
 
7145SW - Large Image
 
7145SW - Large Image
 
7145SW - Small Image
Brochures
 
 
7145SW - Brochure
Other Links
 
 
7145SW - Other
 
7145SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
1
Voltage Rating
125
amperage rating
15
Wattage
1875 max
Lamp Type
A23 or larger
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Length
100 ft
Size
100
Descriptions
Description
14/2 100' UL TEMP LIGHTIP
Product Type
Temp Lightip
Long Description
Temp Lightip, Incandescent Bulb Type, 100 ft Length, Made in USA, 1 FT Weight
Short Description
Temp Lightip, Incandescent, 100 ft, 1 Ct
extra long description
SWC 7145SW CORD, APPLIANCE 14/2 100
Additional Information
bulb type
Incandescent
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
071458802
Brand
Cables & Cords
GTIN
00029892071455
UPC
029892071455
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
String Light
Packaging
Weight
1 FT
Weight per each
0.121
Carton
1
Uses, Certifications, and Standards
Application
String Light
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat