719030623 - 18/3 CMP/CL3P NT 1M'R Plenum Rated, Non-Shielded

Cables & Cords

  • $0.34 (Per Foot)
  • $0.34 (Per Foot)

  • $335.64 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
719030623
Manufacturer
Cables & Cords
Manufacturer's Part Number
719030623
Description
18/3 CMP/CL3P NT 1M'R Plenum Rated, Non-Shielded
18/3 CMP/CL3P NT 1MR
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Plum Unshld Multiconductor CBL Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
32886881718
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.34 (Per Foot)
Carton
$335.64 (Per 1,000 Feet)
Resources
Images
 
 
719030623 - Small Image
 
719030623 - Large Image
Attachments
 
 
719030623 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18 AWG STRANDED
Number of Conductors
3 in
Voltage Rating
300 V
Material, Color, and Finish
Insulation Material
LOW SMOKE PVC
Jacket Material
Low Smoke PVC
Jacket Color
NATURAL
Conductor Material
Bare Copper
Color Code
BLACK, RED, WHITE
Dimensions and Weight
Outer Diameter
0.151 INCH
Length
1000 ft
Descriptions
Product Type
multi-Conductor Cable
Description
18/3 CMP/CL3P NT 1M'R PLENUM RATED, NON-SHIELDED
Long Description
MULTI-CONDUCTOR CABLE, CMP/CL3P (UL), CMP/FT6 (CUL) TYPE; 1000 FT; 0.151 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL
extra long description
CMP/CL3P (UL), CMP/FT6 (CUL) TYPE; 1000 FT; 0.151 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL; AUDIO/SOUND SYSTEM, COMMUNICATION, NURSE CALL, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SINGLE LINE TELEPHONE APPLICATION; 300 V VOLTAGE RATING; -20 TO 75 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); LOW SMOKE PVC INSULATION MATERIAL; 18 AWG STRANDED CONDUCTOR SIZE; BLACK, RED, WHITE COLOR CODE; LOW SMOKE PVC JACKET MATERIAL; NATURAL JACKET COLOR; SIGNAL[R] BRAND; APPLICABLE S
Commodity Description
PLENUM UNSHIELDED MULTICOND CABLE
Additional Information
Applicable Standard NEC 725/800; Insulation Thickness 0.006 Inch; Jacket Thickness 0.014 Inch; Packaging Type Reel
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
719030623
Model
71903
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMP/CL3P (UL), CMP/FT6 (CUL)
Packaging
Weight per foot
0.024
Carton
1000
Uses, Certifications, and Standards
Approval
UL 13, UL 444, CUL
Temperature Rating
-20 TO 75 DEG C
Application
Audio/Sound System, Communication, Nurse Call, Remote Control, Security System, Signaling, Single Line Telephone
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat