7605SW - 400W MH Temp Fixture

Cables & Cords

  • $183.29 (Each)
  • $183.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7605SW
Manufacturer
Cables & Cords
Manufacturer's Part Number
7605SW
Description
400W MH Temp Fixture
400W Metal Halide Light Fixture Wire Guard W/Bottom Pulse Start Type O
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39112007 - Portable high intensity discharge HID light
UPC/GTIN
029892509538 / 00029892509538
Weight per unit
20.85 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.29 (Each)
Resources
Images
 
 
7605SW - Large Image
 
7605SW - Small Image
Attachments
 
 
7605SW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
125
amperage rating
2.2
Wattage
400
Ballast Type
ANSI M155
Lamp Type
Pulse Start
Shape
Round
Material, Color, and Finish
color temperature
4000K
Dimensions and Weight
Size
10" dia / 23" high
Descriptions
Description
400W MH TEMP FIXTURE
Product Type
Light, Security 400W Metal Halide
extra long description
SWC 7605SW LIGHT, SECURITY 400W MET
Features
Southwire™ 76058800 400W Metal Metal Halide Light Fixture wire guard wih bottom pulse start type is the perfect light for temporary job site, convention center, and industrial lighting. The type"O" 400 watt bulb lasts over 20,000 hours and emits 36,000 initial lumens. This fixture has a 6 foot wire guard and is rated for 125 volts and 400 watts.
Long Description
400W METAL HALIDE LIGHT FIXTURE WIRE GUARD W/BOTTOM PULSE START TYPE O
Additional Information
Base
Metal
average life
10000
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
7605SW
GTIN
00029892509538
UPC
029892509538
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Portable Light
Packaging
Weight per each
20.85
Carton
1
Uses, Certifications, and Standards
Application
Type Portable O
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat