816020604 - 16/2 FPLP Uns/Plenum

Cables & Cords

  • $0.28 (Per Foot)
  • $0.28 (Per Foot)

  • $275.85 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
816020604
Manufacturer
Cables & Cords
Manufacturer's Part Number
816020604
Description
16/2 FPLP Uns/Plenum
16/2 FPLP Red 1MR
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Plum Unshld Multiconductor CBL Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
32886881442
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.28 (Per Foot)
Carton
$275.85 (Per 1,000 Feet)
Resources
Images
 
 
816020604 - Small Image
 
816020604 - Large Image
Attachments
 
 
816020604 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG
Number of Conductors
2
Voltage Rating
300 V
Stranding
SOLID
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, RED
Jacket Material
Low Smoke PVC
Jacket Color
RED
Insulation Material
LOW SMOKE PVC
Dimensions and Weight
Outer Diameter
0.162 INCH
Length
1000 ft
Descriptions
Product Type
Fire Alarm Cable
Description
16/2 FPLP UNS/PLENUM
Long Description
FIRE ALARM CABLE, FPLP (UL), CMP/FT6 (CUL), PLENUM, MULTI CONDUCTOR TYPE; 1000 FT; 0.162 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 1424, CUL APPROVAL; 300 V VOLTAGE RATING; -20 TO 75 DEG C TEMPERATURE RATING; 24.5 LB/MFT WEIGHT
extra long description
FPLP (UL), CMP/FT6 (CUL), PLENUM, MULTI CONDUCTOR TYPE; 1000 FT; 0.162 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 1424, CUL APPROVAL; 300 V VOLTAGE RATING; -20 TO 75 DEG C TEMPERATURE RATING; 24.5 LB/MFT WEIGHT; 2 CONDUCTOR(S); LOW SMOKE PVC INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; BLACK, RED COLOR CODE; LOW SMOKE PVC JACKET MATERIAL; REEL PACKAGE TYPE; SOLID STRANDING; RED JACKET COLOR; NON-SHIELDED SHIELDING TYPE; SIGNAL[R] BRAND; ROHS COMPLIANT; APPLICABLE STANDARD NEC 760; INSULATION TH
Commodity Description
PLENUM UNSHIELDED MULTICOND CABLE
Additional Information
ROHS Compliant; Applicable Standard NEC 760; Insulation Thickness 0.008 Inch; Jacket Thickness 0.014 Inch; Insulated Conductor Diameter 0.067 Inch; Application Smoke Detector, Signaling, Fire Protective Circuit
Additional Information
Shielding Type
Non-Shielded
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
G50032-1A
Model
816
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
FPLP (UL), CMP/FT6 (CUL), Plenum, Multi Conductor
Packaging
Weight
24.5 Lb/MFt
Package Type
Reel
Weight per foot
0.03
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
-20 TO 75 DEG C
Approval
UL 1424, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat