920010608 - RG6 40% Alu Coax Cable

Cables & Cords

  • $0.23 (Per Foot)
  • $0.23 (Per Foot)

  • $229.63 (Per 1,000 Feet)

In-Stock: 2,000 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
920010608
Manufacturer
Cables & Cords
Manufacturer's Part Number
920010608
Description
RG6 40% Alu Coax Cable
RG6 18CCS 40AL Catv 1000' Rohs-2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Coax Cable
UNSPSC
26121606 - Coaxial cable
UPC/GTIN
029892482046 / 00029892482046
Weight per unit
0.027 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.23 (Per Foot)
Carton
$229.63 (Per 1,000 Feet)
Stock Availability
Nacogdoches
2,000 Feet (Check another store)
All Stores
280,993 Feet
Resources
Attachments
 
 
920010608 - Specification Sheet
Images
 
 
920010608 - Large Image
Other Links
 
 
920010608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
150
Conductor Size
18
Material, Color, and Finish
Color
Black
Conductor Material
CCS
Insulation Material
FPE
Jacket Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Length
1000
Descriptions
Long Description
RG6 18CCS 40AL CATV 1000' ROHS-2
Special Features
CATV
Construction
COAX
Description
RG6 40% ALU COAX CABLE
extra long description
SWC 920010608 RG6CATV 18SOLCCS F/40
Product Type
RG6CATV 18SOLCCS F/40 CM BK 1000R
Short Description
RG6CATV 18SOLCCS F/40 CM BK 10
Additional Information
Attenuation
14.61
Capacitance
17
Impedance
75
core
COAX
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
920010608
GTIN
00029892482046
UPC
029892482046
Taxonomies, Classifications, and Categories
Type
CM
Category Description
COAX CABLE
Packaging
Weight
1
Weight per foot
0.027
Carton
1000
Uses, Certifications, and Standards
Application
CATV
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 280,993 Feet

Location search:

* All prices subject to change.

Begin Live Chat