952150509 - 16/2 Oa Foil SHLD 300V

Cables & Cords

  • $0.39 (Per Foot)
  • $0.39 (Per Foot)

  • $195.03 (Per 500 Feet)

  • $390.06 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
952150509
Manufacturer
Cables & Cords
Manufacturer's Part Number
A50039-1C
Description
16/2 Oa Foil SHLD 300V
"Wire, 16/2C STR BC Oas CMR/CL3R Gray" 500 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882449 / 00032886882449
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.39 (Per Foot)
Carton
$195.03 (Per 500 Feet)
Resources
Images
 
 
952150509 - Small Image
 
952150509 - Large Image
Attachments
 
 
952150509 - Specification Sheet
Other Links
 
 
952150509 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16
Number of Conductors
2
Voltage Rating
300
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Finish
BULK
Dimensions and Weight
Length
500
Descriptions
Description
16/2 OA FOIL SHLD 300V
Product Type
Sy 16/2 STR BC Oas CMR/CL3R Gy 500R
extra long description
SWC A50039-1C SY 16/2 STR BC OAS CM
Long Description
"WIRE, 16/2C STR BC OAS CMR/CL3R GRAY" 500 FT
Construction
CABLE
Special Features
CL3R
Additional Information
Resistance
4.35
outside diameter
0.191
strands
19
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
A50039-1C
GTIN
00032886882449
UPC
032886882449
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Weight
14
Weight per foot
0.03
Carton
500
Uses, Certifications, and Standards
Temperature Rating
60
standard
UL 444
Application
CL3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat