952150609 - 16/2 Oas 1000' Reel

Cables & Cords

  • $0.32 (Per Foot)
  • $0.32 (Per Foot)

  • $322.41 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
952150609
Manufacturer
Cables & Cords
Manufacturer's Part Number
A50039-1A
Description
16/2 Oas 1000' Reel
"Wire, 16/2 Oas CMR/CL3R Gy 1M'R" 1000 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882432 / 00032886882432
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.32 (Per Foot)
Carton
$322.41 (Per 1,000 Feet)
Resources
Images
 
 
952150609 - Small Image
 
952150609 - Large Image
Attachments
 
 
952150609 - Specification Sheet
Other Links
 
 
952150609 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16
Number of Conductors
2
Voltage Rating
300
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Descriptions
Description
16/2 OAS 1000' REEL
extra long description
SWC A50039-1A SY 16/2 STR BC OAS CM
Product Type
Sy 16/2 STR BC Oas CMR/CL3R Gy 1000R
Long Description
"WIRE, 16/2 OAS CMR/CL3R GY 1M'R" 1000 FT
Construction
CABLE
Special Features
CL3R
Additional Information
outside diameter
0.191
strands
19
Resistance
4.35
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
A50039-1A
GTIN
00032886882432
UPC
032886882432
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CMR
Packaging
Weight
28
Weight per foot
0.03
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat