952180609 - 18/3 Oa Foil SHLD 1000'

Cables & Cords

  • $0.35 (Per Foot)
  • $0.35 (Per Foot)

  • $348.90 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
952180609
Manufacturer
Cables & Cords
Manufacturer's Part Number
R40003-1A
Description
18/3 Oa Foil SHLD 1000'
18 Awg 3/C Stranded Shielded CMR/CL3R/FPLR Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882890 / 00032886882890
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.35 (Per Foot)
Carton
$348.90 (Per 1,000 Feet)
Resources
Images
 
 
952180609 - Large Image
Attachments
 
 
952180609 - Specification Sheet
Other Links
 
 
952180609 - Other
 
952180609 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300
Conductor Size
18
Number of Conductors
3
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Insulation Material
PVC
Color
Gray
Jacket Material
PVC
Descriptions
Description
18/3 OA FOIL SHLD 1000'
Product Type
18 Awg 3/C Stranded Shielded CMR/CL3R/FPLR Cable
extra long description
SWC R40003-1A 18 AWG 3/C STRANDED S
Long Description
18 AWG 3/C STRANDED SHIELDED CMR/CL3R/FPLR CABLE
Special Features
CL3R
Construction
CABLE
Additional Information
Resistance
6.92
strands
7
outside diameter
0.171
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R40003-1A
GTIN
00032886882890
UPC
032886882890
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Weight
27
Weight per foot
0.03
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat