952190609 - 16/3C STR BC SH CMR

Cables & Cords

  • $488.21 (Per 1,000 Feet)
  • $0.49 (Per Foot)

  • $488.21 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
952190609
Manufacturer
Cables & Cords
Manufacturer's Part Number
952190609
Description
16/3C STR BC SH CMR
16/3 Oas CMR/CL3R Gy 1MR
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Non-Plenum Shielded Cable Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
-
UPC/EAN/GTIN
29892397890
Weight per unit
0.04 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.49 (Per Foot)
Carton
$488.21 (Per 1,000 Feet)
Resources
Images
 
 
952190609 - Large Image
Attachments
 
 
952190609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG STRANDED
Number of Conductors
3 in
Voltage Rating
300 V
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, RED, WHITE
Jacket Color
GRAY
Insulation Material
PVC
Jacket Material
PVC
Drain Wire Material
TINNED COPPER
Dimensions and Weight
Outer Diameter
0.204 INCH
Length
1000 ft
Descriptions
Product Type
multi-Conductor Cable
extra long description
CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.204 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL; COMMUNICATION, INTERCOM/P.A. SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); PVC INSULATION MATERIAL; 16 AWG STRANDED CONDUCTOR SIZE; BLACK, RED, WHITE COLOR CODE; PVC JACKET MATERIAL; GRAY JACKET COLOR; ALUMINUM MYLAR SHIELDING TYPE; TINNED
Long Description
MULTI-CONDUCTOR CABLE, CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.204 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL
Description
16/3C STR BC SH CMR
Commodity Description
Non-Plenum Shielded Multicond Cable
Additional Information
ROHS Compliant; Applicable Standard NEC 725, NEC 800; Stranding 19/0.0117; Insulation Thickness 0.008 Inch; Jacket Thickness 0.017 Inch; Insulated Conductor Diameter 0.074 Inch; Packaging Type Reel
Additional Information
Drain Wire Size
24 AWG
Shielding Type
ALUMINUM MYLAR
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
952190609
Model
95219
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
CMR/CL3R (UL), CMG/FT4 (CUL)
Availability
minimum qty
1000
Packaging
Weight per foot
0.04
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
-20 TO 60 DEG C
Application
COMMUNICATION, INTERCOM/P.A. SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO
Approval
UL 13, UL 444, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat