952300609 - 16/4 Oas 1000' Reel

Cables & Cords

  • $0.60 (Per Foot)
  • $0.60 (Per Foot)

  • $596.70 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
952300609
Manufacturer
Cables & Cords
Manufacturer's Part Number
57573502
Description
16/4 Oas 1000' Reel
Bare Copper Wire, 4 Conductors, #16 Awg Conductor Size, 300 V, 19/0.0117 MM Core Strands, PVC Jacket Material, PVC Insulation Material, Copper Conductor Material, Black;Red;White;Green, 1000 FT Overall Length, 0.218 In Outside Diameter, +60 °C Operating Temperature, 0.05 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886883033 / 00032886883033
Weight per unit
0.043 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.60 (Per Foot)
Carton
$596.70 (Per 1,000 Feet)
Resources
Images
 
 
952300609 - Large Image
 
952300609 - Large Image
Attachments
 
 
952300609 - Specification Sheet
Other Links
 
 
952300609 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#16 AWG
Voltage Rating
300 V
Number of Conductors
4
amperage rating
CL3
Material, Color, and Finish
Conductor Material
Copper
Color
Black;Red;White;Green
Finish
BULK
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
16/4 OAS 1000' REEL
Product Type
Bare Copper Wire
Long Description
Bare Copper Wire, 4 Conductors, #16 AWG Conductor Size, 300 V, 19/0.0117 mm Core Strands, PVC Jacket Material, PVC Insulation Material, Copper Conductor Material, Black;Red;White;Green, 1000 ft Overall Length, 0.218 in Outside Diameter, +60 °C Operating Temperature, 0.05 lb/mft
Short Description
Bare Copper Wire, 4 Conductors, 16 AWG, 300 V, 0.218 in, 1000 ft
Construction
CABLE
Special Features
CL3R
extra long description
SWC R50031-1A SY 16/4STRCU OAS CMR/
Additional Information
Core Strands
19/0.0117 mm
outside diameter
0.218 in
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;cUL Certified
Made in USA
yes
strands
19
Resistance
4.35
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
57573502
GTIN
00032886883033
UPC
032886883033
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CMR
Packaging
Package Type
Carton
Weight
0.05 lb/mft
Weight per foot
0.043
Carton
1000
Uses, Certifications, and Standards
Application
Communication;Intercom/P.A. System;Nurse Call;Power Limited Circuit;Remote Control;Security System;Signalling;Sound/Audio
Temperature Rating
60
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat