962044609 - 24/4PR CAT3 TWST Tele Cable

Cables & Cords

  • $0.22 (Per Foot)
  • $0.22 (Per Foot)

  • $216.92 (Per 1,000 Feet)

In-Stock: 23,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
962044609
Manufacturer
Cables & Cords
Manufacturer's Part Number
962044609
Description
24/4PR CAT3 TWST Tele Cable
CAT3 Cable, Solid, 1000 FT Overall Length, 0.18 In Outside Diameter, 0.035 In Insulation Thickness, 9.38 , Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Gray, 1 to 16 MHZ, 10.1 DB/100 M @ 16 MHZ Attenuation, 6.6 NF/100 M Capacitance, 17 LB
Slang Terms

Suggest a New Term
Categories
Twisted-Pair Cable - Pair CBL-Non-Plenum Unshielded Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121616 - Telecommunications cable
UPC/GTIN
029892438159 / 00029892438159
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.22 (Per Foot)
Carton
$216.92 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
23,000 Feet
Resources
Images
 
 
962044609 - Small Image
 
962044609 - Large Image
 
962044609 - Large Image
Attachments
 
 
962044609 - Specification Sheet
Installation Sheets
 
 
962044609 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
24 in
Voltage Rating
94414
Material, Color, and Finish
Conductor Material
Copper
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Length
1,000 W
Descriptions
Description
24/4PR CAT3 TWST TELE CABLE
Product Type
Cat3 Cable
Long Description
Cat3 Cable, Solid, 1000 ft Overall Length, 0.18 in Outside Diameter, 0.035 in Insulation Thickness, 9.38 , Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Gray, 1 to 16 MHz, 10.1 db/100 m @ 16 MHz Attenuation, 6.6 nf/100 M Capacitance, 17 lb
Short Description
Cat3 Cable, Solid, 1000 ft
extra long description
1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL, CETL APPROVAL; PULL BOX STANDARD PACKAGE; PVC INSULATION MATERIAL; 24 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; GRAY JACKET COLOR; 0.18 INCH CABLE OUTER DIAMETER; 0.035 INCH INSULATION THICKNESS; CMR/CMX, CMR/FT4 JACKET RATING; 6.6 NANOFARAD/100 M CAPACITANCE; 9.38 OHM/100 M DC RESISTANCE; 4 CONDUCTOR PAIR(S); 1 TO 16 MHZ OPERATING FREQUENCY; 10.1 DB/100 M AT 16 MHZ ATTENUATION; WHITE/BLUE WITH BLUE/WHITE, WHITE/ORANGE WITH ORANGE/WHITE, WHI
Construction
UTP
Additional Information
Solid/Strand
Solid
outside diameter
0.18 in
Insulation Thickness
0.035 in
Characteristic Impedance
9.38 
Attenuation
10.1 db/100 m @ 16 MHz
Capacitance
6.6 nf/100 M
Cable Shape
Round
Standards Met
UL Listed;cUL Listed;ETL Listed;CETL Listed
Made in USA
yes
strands
1 SOLID Ea
Impedance
100 W
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
962044609
sub brand
Signal
GTIN
00029892438159
UPC
029892438159
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Package Type
Box
Weight
17 lb
Weight per foot
0.02
Carton
1000
Uses, Certifications, and Standards
Frequency Rating
1 to 16 MHz
Temperature Rating
60 A
standard
UL 444
Application
VOICE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
3,000 View Store
Little Rock
8,000 View Store

* All prices subject to change.

Begin Live Chat