962270609 - 1000' Sol 22/2 Alarm Wire W/Red & Black Conduct

Cables & Cords

  • $0.07 (Per Foot)
  • $0.07 (Per Foot)

  • $69.85 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
962270609
Manufacturer
Cables & Cords
Manufacturer's Part Number
962270609
Description
1000' Sol 22/2 Alarm Wire W/Red & Black Conduct
Alarm Wire, Black, 22 Awg Conductor Size, Made In Usa, 2 - Conductors, 1000 FT Overall Length, Carton Package Type, Solid Solid/Strand
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
29892659639
Weight per unit
0.01 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.07 (Per Foot)
Carton
$69.85 (Per 1,000 Feet)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
22 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Alarm Wire
Long Description
Alarm Wire, Black, 22 AWG Conductor Size, Made in USA, 2 - Conductors, 1000 ft Overall Length, Carton Package Type, Solid Solid/Strand
Short Description
Alarm Wire, Solid, 2 Conductor, 22 AWG
Description
1000' SOL 22/2 ALARM WIRE W/RED & BLACK CONDUCT
Additional Information
Solid/Strand
Solid
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
962270609
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Carton
Weight per foot
0.01
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat