972004606 - CAT6 23G/PR Blue Cable

Cables & Cords

  • $0.18 (Per Foot)
  • $0.18 (Per Foot)

  • $183.78 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
972004606
Manufacturer
Cables & Cords
Manufacturer's Part Number
972721606
Description
CAT6 23G/PR Blue Cable
CAT6 24/4P CMR 1MRIB Blu
Slang Terms

Suggest a New Term
Categories
Twisted-Pair Cable - Pair CBL-Non-Plenum Unshielded Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.029 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.18 (Per Foot)
Carton
$0.18 (Per Foot)
Resources
Attachments
 
 
972004606 - Specification Sheet
Images
 
 
972004606 - Small Image
 
972004606 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
23 AWG Solid
Material, Color, and Finish
Jacket Color
Blue
Jacket Material
PVC
Insulation Material
Polyethylene (Non-Plenum), Fluorinated Ethylene Propylene (Plenum)
Conductor Material
SOLID BARE COPPER
Insulation Color Code
White/Blue with Blue/White, White/Green with Green/White, White/Brown with Brown/White
Dimensions and Weight
Length
1000 ft
Descriptions
Product Type
Data Cable
extra long description
NON-PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; POLYETHYLENE (NON-PLENUM), FLUORINATED ETHYLENE PROPYLENE (PLENUM) INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; BLUE JACKET COLOR; 0.23 INCH CABLE OUTER DIAMETER; 6 CATEGORY; 0.039 INCH INSULATION THICKNESS; CMR, CMG/FT4 JACKET RATING; 5.6 NANOFARAD/100 M CAPACITANCE; 9.38 OHM/100 M DC RESISTANCE; 4 CONDUCTOR PAIR(S); 1 TO 600 MHZ OPERATING FREQUENCY; 0.7 DB/100 M A
Description
CAT6 23G/PR BLUE CABLE
Long Description
DATA CABLE, NON-PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; POLYETHYLENE (NON-PLENUM), FLUORINATED ETHYLENE PROPYLENE (PLENUM) INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE
Commodity Description
Non-Plenum Unshld Twist-Pair Cable
Additional Information
ROHS Compliant; Jacket Thickness 0.207 Inch; Application Broad Band Video, Gigabit Ethernet, Fast Internet
Additional Information
Insulation Thickness
0.039 Inch
Cable Outer diameter
0.23 INCH
Attenuation
0.7 dB/100 M at 300 MHz
Operating Frequency
1 to 600 MHz
Number of Conductor Pairs
4
Capacitance
5.6 Nanofarad/100 M
Category
6
DC Resistance
9.38 OHM/100 M
Jacket Rating
CMR, CMG/FT4
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
972721606
Model
97272
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
Non-Plenum
Packaging
Standard Package
Reel in Box
Weight per foot
0.029
Carton
1
Uses, Certifications, and Standards
Approval
UL, CUL, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat