9779641623 - 23/4 CAT6 Plenum Cable

Cables & Cords

  • $0.66 (Per Foot)
  • $0.66 (Per Foot)

  • $662.71 (Per 1,000 Feet)

In-Stock: 2,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9779641623
Manufacturer
Cables & Cords
Manufacturer's Part Number
I99993-2H
Description
23/4 CAT6 Plenum Cable
CAT6 24/4P CMP 1MRIB Nat
Slang Terms

Suggest a New Term
Categories
Twisted-Pair Cable - Plenum SHLD Twisted-Pair CBL Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886757006
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.66 (Per Foot)
Carton
$0.66 (Per Foot)
Standard Packaging
$662.71 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
2,000 Feet
Resources
Images
 
 
9779641623 - Large Image
Attachments
 
 
9779641623 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
23 AWG Solid
Material, Color, and Finish
Insulation Material
Fluorinated Ethylene Propylene, FRPO
Jacket Color
NATURAL
Jacket Material
PVC
Conductor Material
SOLID BARE COPPER
Insulation Color Code
White/Blue with Blue, White/Orange with Orange, White/Green with Green, White/Brown with Brown
Dimensions and Weight
Length
1000 ft
Descriptions
Product Type
Data Cable
Description
23/4 CAT6 PLENUM CABLE
extra long description
PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE, FRPO INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; NATURAL JACKET COLOR; 0.21 INCH CABLE OUTER DIAMETER; 6 CATEGORY; 0.039 INCH INSULATION THICKNESS; CMP, FT6 JACKET RATING; 5.6 NANOFARAD/100 M CAPACITANCE; 9.38 OHM/100 M DC RESISTANCE; 4 CONDUCTOR PAIR(S); 1 TO 600 MHZ OPERATING FREQUENCY; 0.7 DB/100 M AT 300 MHZ ATTENUATION; WHITE/BLUE W
Long Description
DATA CABLE, PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE, FRPO INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; NATURAL JACKET COLOR
Commodity Description
PLENUM SHIELDED TWISTED-PAIR CBL
Additional Information
ROHS Compliant; Applicable Standard ANSI 854; Jacket Thickness 0.2 Inch; Application Patch Panel, Communication Closet, Broadband, Digital Video
Additional Information
Insulation Thickness
0.039 Inch
Attenuation
0.7 dB/100 M at 300 MHz
Operating Frequency
1 to 600 MHz
Cable Outer diameter
0.21 Inch
Capacitance
5.6 Nanofarad/100 M
Number of Conductor Pairs
4
Category
6
DC Resistance
9.38 OHM/100 M
Jacket Rating
CMP, FT6
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
I99993-2H
Model
977964
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
PLENUM
Packaging
Standard Package
Reel in Box
Weight per foot
1
Carton
1
Package
1000
Uses, Certifications, and Standards
Approval
UL, CUL, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
2,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat