9921280608 - RG6U 40%Al Dual Coax

Cables & Cords

  • $0.28 (Per Foot)
  • $0.28 (Per Foot)

  • $276.56 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9921280608
Manufacturer
Cables & Cords
Manufacturer's Part Number
9921280608
Description
RG6U 40%Al Dual Coax
RG6DUAL 18CCS 40 CL2 75C Rohs-2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Coax Cable
UNSPSC
26121606 - Coaxial cable
UPC/GTIN
029892690618 / 00029892690618
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.28 (Per Foot)
Carton
$276.56 (Per 1,000 Feet)
Resources
Images
 
 
9921280608 - Large Image
Attachments
 
 
9921280608 - Specification Sheet
Other Links
 
 
9921280608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
150
Conductor Size
18
Material, Color, and Finish
Color
Black
Conductor Material
CCS
Insulation Material
FPE
Jacket Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Length
1000
Descriptions
Description
RG6U 40%AL DUAL COAX
extra long description
SWC 9921280608 RG6CATV 18SOLCCS F/4
Product Type
RG6CATV 18SOLCCS F/40 CM BK 1000RC2
Long Description
RG6DUAL 18CCS 40 CL2 75C ROHS-2
Special Features
CATV
Construction
COAX
Additional Information
Attenuation
14.61
Capacitance
17
Impedance
75
core
COAX
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9921280608
GTIN
00029892690618
UPC
029892690618
Taxonomies, Classifications, and Categories
Category Description
COAX CABLE
Type
CL2
Packaging
Weight
1
Weight per foot
0.05
Carton
1000
Uses, Certifications, and Standards
Application
CATV
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat