G600041A - 14/2C Sol BC N/S FPLP Red

Cables & Cords

  • $0.42 (Per Foot)
  • $0.42 (Per Foot)

  • $416.53 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G600041A
Manufacturer
Cables & Cords
Manufacturer's Part Number
G60004-1A
Description
14/2C Sol BC N/S FPLP Red
Portable Cord, Red, 14 Awg Conductor Size, Made In Usa, 2 - Conductors, Carton Package Type, Solid Solid/Strand
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Plum Unshld Multiconductor CBL Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886881503 / 00032886881503
Weight per unit
0.121 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.42 (Per Foot)
Carton
$416.53 (Per 1,000 Feet)
Resources
Images
 
 
G600041A - Video
 
G600041A - Large Image
Attachments
 
 
G600041A - Specification Sheet
Other Links
 
 
G600041A - Other
 
G600041A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
14 AWG
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Portable Cord
Long Description
Portable Cord, Red, 14 AWG Conductor Size, Made in USA, 2 - Conductors, Carton Package Type, Solid Solid/Strand
Short Description
Portable Cord, Solid, 2 Conductor, 14 AWG
Description
14/2C SOL BC N/S FPLP RED
extra long description
SWC G60004-1A 14 AWG 2/C UNSHIELDED
Additional Information
Solid/Strand
Solid
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
G60004-1A
GTIN
00032886881503
UPC
032886881503
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Carton
Weight per foot
0.121
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat