H920381A - CAT6E 23 Sol Cu BK Dir Bur 1000R

Cables & Cords

  • $0.52 (Each)
  • $0.52 (Each)

  • $517.50 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
H920381A
Manufacturer
Cables & Cords
Manufacturer's Part Number
H92038-1A
Description
CAT6E 23 Sol Cu BK Dir Bur 1000R
CAT6E 23/4P Sol BC Pe-JKT Dir Bur Nu BLK
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
26121616 - Telecommunications cable
UPC/GTIN
029892577216 / 00029892577216
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.52 (Each)
Carton
$0.52 (Each)
Resources
Images
 
 
H920381A - Large Image
 
H920381A - Large Image
Attachments
 
 
H920381A - Specification Sheet
Other Links
 
 
H920381A - Other
Features
Conductor Size
23
Voltage Rating
300
Material, Color, and Finish
Conductor Material
BC
Jacket Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Description
CAT6E 23 SOL CU BK DIR BUR 1000R
Product Type
CAT6E 550 MHZ Pe JKT Nu Dir Bur BK 1000R
extra long description
SWC H92038-1A CAT6E 550 MHZ PE JKT
Long Description
CAT6E 23/4P SOL BC PE-JKT DIR BUR NU BLK
Special Features
PE JKT
Construction
UTP
Additional Information
strands
1 SOLID
Impedance
100
Capacitance
15
Attenuation
19.8
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
H92038-1A
GTIN
00029892577216
UPC
029892577216
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
None
Packaging
Weight
35
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
60
standard
Cat 6
Application
DATACOM
You must have an account to view stock levels

* All prices subject to change.