L1407 - Led Task Light W/Laser

Cables & Cords

  • $19.32 (Per Foot)
  • $19.32 (Per Foot)

  • $231.84 (Per 12 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1407
Manufacturer
Cables & Cords
Manufacturer's Part Number
028168802
Description
Led Task Light W/Laser
16+8 Led Task Light Repl By 1407
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111512 - Laboratory task light
UPC/GTIN
090529621947 / 00090529621947
Weight per unit
3.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$19.32 (Per Foot)
Standard Packaging
$231.84 (Per 12 Feet)
Resources
Images
 
 
L1407 - Large Image
 
L1407 - Small Image
 
L1407 - Large Image
 
L1407 - Large Image
Attachments
 
 
L1407 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Number of Lamps
16
Lamp Type
LED
Material, Color, and Finish
fixture material
Die Cast Aluminum
Style
LED
Descriptions
Description
LED TASK LIGHT W/LASER
extra long description
CLM L1407SW LIGHT, HANDHELD 16+8 LE
Features
Southwire™ L1407SW 16+8 LED TASK LIGHT. Handheld task lighting provides tough, convenient lights for smaller work spaces. These LED lights provide long life, convenient portability and outstanding features.
Product Type
Light, Handheld 16+8 Led Task
Long Description
16+8 LED TASK LIGHT REPL BY 1407
Special Features
Aerospace grade aluminum
Additional Information
Reflector Type
Metal
Manufacturer Information
Manufacturers Part Number
028168802
Brand
Cables & Cords
GTIN
00090529621947
UPC
090529621947
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
LED
Packaging
Weight per foot
3.05
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
Hand held
Application
Spot Light
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat