MTW10STBK500 - MTW 10 STR Black 500

Cables & Cords

  • $0.44 (Per Foot)
  • $0.44 (Per Foot)

  • $222.10 (Per 500 Feet)

  • $444.20 (Per 1,000 Feet)

  • $888.40 (Per 2,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW10STBK500
Manufacturer
Cables & Cords
Manufacturer's Part Number
65330301
Description
MTW 10 STR Black 500
MTW 10-105 STR Cu BK 500SPC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121636 - Power cord
UPC/GTIN
029892258351 / 00029892258351
Weight per unit
0.04 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.44 (Per Foot)
Carton
$222.10 (Per 500 Feet)
Standard Packaging
$888.40 (Per 2,000 Feet)
Resources
Other Links
 
 
MTW10STBK500 - Other
 
MTW10STBK500 - Other
Images
 
 
MTW10STBK500 - Large Image
Attachments
 
 
MTW10STBK500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
10
Voltage Rating
600
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
500
Descriptions
Description
MTW 10 STR BLACK 500
Product Type
MTW 10-105 STR Cu BK 500SPC
extra long description
SWC 411050508 MTW 10-105 Str Cu Bk
Long Description
MTW 10-105 Str Cu Bk 500SpC
Additional Information
outside diameter
0.179
strands
104
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65330301
GTIN
00029892258351
UPC
029892258351
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Weight
44
Weight per foot
0.04
Carton
500
Package
2000
Uses, Certifications, and Standards
standard
1063
Application
Lead Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat