MTW12STGN500 - MTW 12 STR Green 500'

Cables & Cords

  • $0.37 (Per Foot)
  • $0.37 (Per Foot)

  • $186.46 (Per 500 Feet)

  • $372.91 (Per 1,000 Feet)

  • $745.82 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW12STGN500
Manufacturer
Cables & Cords
Manufacturer's Part Number
65327901
Description
MTW 12 STR Green 500'
MTW 12-65 STR Cu GN 500SPC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121636 - Power cord
UPC/GTIN
029892256524 / 00029892256524
Weight per unit
0.027 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.37 (Per Foot)
Carton
$186.46 (Per 500 Feet)
Standard Packaging
$745.82 (Per 2,000 Feet)
Resources
Images
 
 
MTW12STGN500 - Small Image
 
MTW12STGN500 - Large Image
Attachments
 
 
MTW12STGN500 - Specification Sheet
Other Links
 
 
MTW12STGN500 - Other
 
MTW12STGN500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Conductor Material
Copper
Color
Green
Dimensions and Weight
Length
500
Descriptions
Description
MTW 12 STR GREEN 500'
Long Description
MTW 12-65 Str Cu Gn 500SpC
Product Type
MTW 12-65 STR Cu GN 500SPC
extra long description
SWC 411040505 MTW 12-65 Str Cu Gn 5
Additional Information
outside diameter
0.155
strands
65
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65327901
GTIN
00029892256524
UPC
029892256524
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Weight
29
Weight per foot
0.027
Carton
500
Package
2000
Uses, Certifications, and Standards
standard
1063
Application
Lead Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat