MTW12STGY500 - MTW 12 STR Gray 500'

Cables & Cords

  • $0.37 (Per Foot)
  • $0.37 (Per Foot)

  • $372.91 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW12STGY500
Manufacturer
Cables & Cords
Manufacturer's Part Number
61129901
Description
MTW 12 STR Gray 500'
12-65 Cu MTW/Tew/Awm 1015/1230/1032 Gray 500 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886468209 / 00032886468209
Weight per unit
0.026 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.37 (Per Foot)
Carton
$0.37 (Per Foot)
Resources
Attachments
 
 
MTW12STGY500 - Specification Sheet
Images
 
 
MTW12STGY500 - Large Image
Other Links
 
 
MTW12STGY500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
0
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Conductor Material
CU
Color
Gray
Insulation Material
PVC
Descriptions
Description
MTW 12 STR GRAY 500'
extra long description
SWC 61129901 MTW 12-65 Str Cu Gy 50
Product Type
MTW 12-65 STR Cu Gy 500SP
Long Description
12-65 CU MTW/TEW/AWM 1015/1230/1032 GRAY 500 FT
Additional Information
outside diameter
1580
strands
65
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
61129901
GTIN
00032886468209
UPC
032886468209
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Weight per foot
0.026
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat