MTW12STPR500 - MTW 12 STR Purple 500'

Cables & Cords

  • $0.37 (Per Foot)
  • $0.37 (Per Foot)

  • $372.91 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW12STPR500
Manufacturer
Cables & Cords
Manufacturer's Part Number
61130201
Description
MTW 12 STR Purple 500'
12-65 Cu MTW/Tew/Awm 1015/1230/1032 Purple 500 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886036972 / 00032886036972
Weight per unit
0.026 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.37 (Per Foot)
Carton
$0.37 (Per Foot)
Resources
Attachments
 
 
MTW12STPR500 - Specification Sheet
Images
 
 
MTW12STPR500 - Large Image
Other Links
 
 
MTW12STPR500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
0
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Conductor Material
CU
Color
Purple
Insulation Material
PVC
Descriptions
Description
MTW 12 STR PURPLE 500'
extra long description
SWC 61130201 MTW 12-65 Str Cu Pe 50
Long Description
12-65 CU MTW/TEW/AWM 1015/1230/1032 PURPLE 500 FT
Product Type
MTW 12-65 STR Cu Pe 500SP
Additional Information
outside diameter
1580
strands
65
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
61130201
GTIN
00032886036972
UPC
032886036972
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Weight per foot
0.026
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat