MTW12STRD500 - MTW 12 STR Red 500'

Cables & Cords

  • $0.37 (Per Foot)
  • $0.37 (Per Foot)

  • $372.91 (Per 1,000 Feet)

  • $745.82 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW12STRD500
Manufacturer
Cables & Cords
Manufacturer's Part Number
65325301
Description
MTW 12 STR Red 500'
12-65 Cu MTW/Tew/Awm 1015/1230/1032 Red 500 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886468483 / 00032886468483
Weight per unit
0.026 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.37 (Per Foot)
Carton
$745.82 (Per 2,000 Feet)
Resources
Attachments
 
 
MTW12STRD500 - Specification Sheet
Images
 
 
MTW12STRD500 - Large Image
Other Links
 
 
MTW12STRD500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
0
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Conductor Material
CU
Insulation Material
PVC
Color
Red
Descriptions
Description
MTW 12 STR RED 500'
Product Type
MTW 12-65 STR Cu RD 500SP
extra long description
SWC 65325301 MTW 12-65 Str Cu Rd 50
Long Description
12-65 CU MTW/TEW/AWM 1015/1230/1032 RED 500 FT
Additional Information
outside diameter
1580
strands
65
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65325301
GTIN
00032886468483
UPC
032886468483
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
12
Packaging
Weight per foot
0.026
Carton
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat