MTW12STWH500 - MTW 12 STR White 500'

Cables & Cords

  • $0.37 (Per Foot)
  • $0.37 (Per Foot)

  • $372.91 (Per 1,000 Feet)

  • $745.82 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW12STWH500
Manufacturer
Cables & Cords
Manufacturer's Part Number
65324601
Description
MTW 12 STR White 500'
MTW 12-65 STR Cu We 500SPC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121636 - Power cord
UPC/GTIN
029892256487 / 00029892256487
Weight per unit
0.027 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.37 (Per Foot)
Carton
$745.82 (Per 2,000 Feet)
Resources
Other Links
 
 
MTW12STWH500 - Other
 
MTW12STWH500 - Other
Attachments
 
 
MTW12STWH500 - Specification Sheet
Images
 
 
MTW12STWH500 - Large Image
 
MTW12STWH500 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Voltage Rating
600
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Color
White
Dimensions and Weight
Length
500
Descriptions
Description
MTW 12 STR WHITE 500'
Product Type
MTW 12-65 STR Cu We 500SPC
extra long description
SWC 411040501 MTW 12-65 Str Cu We 5
Long Description
MTW 12-65 Str Cu We 500SpC
Additional Information
strands
65
outside diameter
0.155
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65324601
GTIN
00029892256487
UPC
029892256487
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Weight
29
Weight per foot
0.027
Carton
2000
Uses, Certifications, and Standards
Application
Lead Wire
standard
1063
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat