MTW14STPK500 - MTW 14 STR Pink 500'

Cables & Cords

  • $0.25 (Per Foot)
  • $0.25 (Per Foot)

  • $245.18 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW14STPK500
Manufacturer
Cables & Cords
Manufacturer's Part Number
69235001
Description
MTW 14 STR Pink 500'
14-41 Cu MTW/Tew/Awm 1015/1230/1032 Pink 500 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886025020 / 00032886025020
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.25 (Per Foot)
Carton
$0.25 (Per Foot)
Resources
Images
 
 
MTW14STPK500 - Large Image
Attachments
 
 
MTW14STPK500 - Specification Sheet
Other Links
 
 
MTW14STPK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Number of Conductors
0
Conductor Size
14
Material, Color, and Finish
Conductor Material
CU
Color
Pink
Insulation Material
PVC
Descriptions
Description
MTW 14 STR PINK 500'
extra long description
SWC 69235001 MTW 14-41 Str Cu Pk 50
Product Type
MTW 14-41 STR Cu PK 500SP
Long Description
14-41 CU MTW/TEW/AWM 1015/1230/1032 PINK 500 FT
Additional Information
outside diameter
1360
strands
41
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
69235001
GTIN
00032886025020
UPC
032886025020
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Weight per foot
0.02
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat