MTW18STBR500 - MTW 18 STR Brown 500'

Cables & Cords

  • $0.12 (Per Foot)
  • $0.12 (Per Foot)

  • $118.16 (Per 1,000 Feet)

  • $236.32 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW18STBR500
Manufacturer
Cables & Cords
Manufacturer's Part Number
411010507
Description
MTW 18 STR Brown 500'
MTW 18-16 STR Cu BN 500SPC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121636 - Power cord
UPC/GTIN
029892251154 / 00029892251154
Weight per unit
0.009 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.12 (Per Foot)
Carton
$118.16 (Per 1,000 Feet)
Standard Packaging
$236.32 (Per 2,000 Feet)
Resources
Images
 
 
MTW18STBR500 - Small Image
 
MTW18STBR500 - Large Image
Attachments
 
 
MTW18STBR500 - Specification Sheet
Other Links
 
 
MTW18STBR500 - Other
 
MTW18STBR500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
18
Voltage Rating
600
Material, Color, and Finish
Color
Brown
Conductor Material
Copper
Dimensions and Weight
Length
500
Descriptions
Description
MTW 18 STR BROWN 500'
extra long description
SWC 411010507 MTW 18-16 Str Cu Bn 5
Long Description
MTW 18-16 Str Cu Bn 500SpC
Product Type
MTW 18-16 STR Cu BN 500SPC
Additional Information
outside diameter
0.108
strands
16
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
411010507
GTIN
00029892251154
UPC
029892251154
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Weight
11
Weight per foot
0.009
Carton
1000
Package
2000
Uses, Certifications, and Standards
standard
1063
Application
Lead Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat