MTW18STYE500 - MTW 18 STR Yellow 500'

Cables & Cords

  • $0.11 (Per Foot)
  • $0.11 (Per Foot)

  • $57.47 (Per 500 Feet)

  • $114.94 (Per 1,000 Feet)

  • $229.88 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW18STYE500
Manufacturer
Cables & Cords
Manufacturer's Part Number
65300601
Description
MTW 18 STR Yellow 500'
18-16 Cu MTW/Tew/Awm 1015/1230/1032 Yellow 500 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886472169 / 00032886472169
Weight per unit
4.779 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.11 (Per Foot)
Carton
$57.47 (Per 500 Feet)
Standard Packaging
$229.88 (Per 2,000 Feet)
Resources
Images
 
 
MTW18STYE500 - Small Image
 
MTW18STYE500 - Large Image
Attachments
 
 
MTW18STYE500 - Specification Sheet
Other Links
 
 
MTW18STYE500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Number of Conductors
0
Conductor Size
18
Material, Color, and Finish
Conductor Material
CU
Insulation Material
PVC
Color
Yellow
Descriptions
extra long description
SWC 65300601 MTW 18-16 Str Cu Yw 50
Product Type
MTW 18-16 STR Cu Yw 500SP
Long Description
18-16 CU MTW/TEW/AWM 1015/1230/1032 YELLOW 500 FT
Additional Information
outside diameter
1090
strands
16
Manufacturer Information
Manufacturers Part Number
65300601
Brand
Cables & Cords
GTIN
00032886472169
UPC
032886472169
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
18
Packaging
Weight per foot
4.779
Carton
500
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat