P200431B - 22/3C STR BC SH CMP CL3P

Cables & Cords

  • $0.24 (Per Foot)
  • $0.24 (Per Foot)

  • $236.33 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P200431B
Manufacturer
Cables & Cords
Manufacturer's Part Number
P20043-1B
Description
22/3C STR BC SH CMP CL3P
22 Awg 3/C Stranded Shielded CMP/CL3P/FPLP Cable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886885037 / 00032886885037
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.24 (Per Foot)
Carton
$0.24 (Per Foot)
Resources
Images
 
 
P200431B - Large Image
Attachments
 
 
P200431B - Specification Sheet
Other Links
 
 
P200431B - Other
 
P200431B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
22
Number of Conductors
3
Voltage Rating
300
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Insulation Material
LS-PVC
Jacket Material
LS-PVC
Color
White
Dimensions and Weight
Length
1000
Descriptions
Description
22/3C STR BC SH CMP CL3P
extra long description
SWC P20043-1B 22 AWG 3/C STRANDED S
Product Type
22 Awg 3/C Stranded Shielded CMP/CL3P/FPLP Cable
Long Description
22 AWG 3/C STRANDED SHIELDED CMP/CL3P/FPLP CABLE
Construction
CABLE
Special Features
CL3P
Additional Information
outside diameter
0.128
Resistance
17.5
strands
7
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
P20043-1B
GTIN
00032886885037
UPC
032886885037
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CMP
Packaging
Weight
14
Weight per foot
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
75
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat