P400201A - 18/2 CMP/CL3P NT 1M'R Plenum Rated, Non-Shielded

Cables & Cords

  • $0.19 (Per Foot)
  • $0.19 (Per Foot)

  • $191.50 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P400201A
Manufacturer
Cables & Cords
Manufacturer's Part Number
P40020-1A
Description
18/2 CMP/CL3P NT 1M'R Plenum Rated, Non-Shielded
18 Awg 2/C Stranded Unshielded CMP/CL3P/FPLP Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886881688 / 00032886881688
Weight per unit
0.039 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.19 (Per Foot)
Carton
$0.19 (Per Foot)
Standard Packaging
$191.50 (Per 1,000 Feet)
Resources
Images
 
 
P400201A - Large Image
Attachments
 
 
P400201A - Specification Sheet
Other Links
 
 
P400201A - Other
 
P400201A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Number of Conductors
2
Voltage Rating
300
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Insulation Material
LS-PVC
Jacket Material
LS-PVC
Color
White
Dimensions and Weight
Length
1000
Descriptions
Description
18/2 CMP/CL3P NT 1M'R PLENUM RATED, NON-SHIELDED
Product Type
18 Awg 2/C Stranded Unshielded CMP/CL3P/FPLP Cable
extra long description
SWC P40020-1A 18 AWG 2/C STRANDED U
Long Description
18 AWG 2/C STRANDED UNSHIELDED CMP/CL3P/FPLP CABLE
Construction
CABLE
Special Features
CL3P
Additional Information
outside diameter
0.161
Resistance
6.92
strands
7
core
UNSHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
P40020-1A
GTIN
00032886881688
UPC
032886881688
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CMP
Packaging
Weight
17
Weight per foot
0.039
Carton
1
Package
1000
Uses, Certifications, and Standards
Temperature Rating
75
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat