P400241A - 18/3 CMP/CL3P NT 1M'R Plenum Rated, Non-Shielded

Cables & Cords

  • $0.34 (Per Foot)
  • $0.34 (Per Foot)

  • $335.64 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P400241A
Manufacturer
Cables & Cords
Manufacturer's Part Number
P40024-1A
Description
18/3 CMP/CL3P NT 1M'R Plenum Rated, Non-Shielded
18 Awg 3/C Stranded Unshielded CMP/CL3P/FPLP Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886881718 / 00032886881718
Weight per unit
0.33 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.34 (Per Foot)
Carton
$335.64 (Per 1,000 Feet)
Resources
Images
 
 
P400241A - Large Image
Attachments
 
 
P400241A - Specification Sheet
Other Links
 
 
P400241A - Other
 
P400241A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Number of Conductors
3
Voltage Rating
300
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Insulation Material
LS-PVC
Jacket Material
LS-PVC
Color
White
Descriptions
Description
18/3 CMP/CL3P NT 1M'R PLENUM RATED, NON-SHIELDED
extra long description
SWC P40024-1A 18 AWG 3/C STRANDED U
Product Type
18 Awg 3/C Stranded Unshielded CMP/CL3P/FPLP Cable
Long Description
18 AWG 3/C STRANDED UNSHIELDED CMP/CL3P/FPLP CABLE
Construction
CABLE
Special Features
CL3P
Additional Information
outside diameter
0.171
Resistance
6.92
strands
7
core
UNSHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
P40024-1A
GTIN
00032886881718
UPC
032886881718
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMP
Packaging
Weight
24
Weight per foot
0.33
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
75
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat