P400311B - 18/4C STR BC N/S CMP/CL3P White

Cables & Cords

  • $0.33 (Per Foot)
  • $0.33 (Per Foot)

  • $330.45 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P400311B
Manufacturer
Cables & Cords
Manufacturer's Part Number
P40031-1B
Description
18/4C STR BC N/S CMP/CL3P White
18 Awg 4/C Stranded Unshielded CMP/CL3P/FPLP Cable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886881732 / 00032886881732
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.33 (Per Foot)
Carton
$0.33 (Per Foot)
Resources
Images
 
 
P400311B - Large Image
Attachments
 
 
P400311B - Specification Sheet
Other Links
 
 
P400311B - Other
 
P400311B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Voltage Rating
300
Number of Conductors
4
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Insulation Material
LS-PVC
Jacket Material
LS-PVC
Color
White
Descriptions
Description
18/4C STR BC N/S CMP/CL3P WHITE
Product Type
18 Awg 4/C Stranded Unshielded CMP/CL3P/FPLP Cable
extra long description
SWC P40031-1B 18 AWG 4/C STRANDED U
Long Description
18 AWG 4/C STRANDED UNSHIELDED CMP/CL3P/FPLP CABLE
Special Features
CL3P
Construction
CABLE
Additional Information
outside diameter
0.196
strands
7
Resistance
6.92
core
UNSHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
P40031-1B
GTIN
00032886881732
UPC
032886881732
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CMP
Packaging
Weight
30
Weight per foot
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
75
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat