P400731A - 18/4 Plenum Shield

Cables & Cords

  • $0.41 (Per Foot)
  • $0.41 (Per Foot)

  • $412.11 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P400731A
Manufacturer
Cables & Cords
Manufacturer's Part Number
P40073-1A
Description
18/4 Plenum Shield
18 Awg 2/C Stranded Shielded CMP/CL3P/FPLP Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882630 / 00032886882630
Weight per unit
0.033 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.41 (Per Foot)
Carton
$412.11 (Per 1,000 Feet)
Resources
Images
 
 
P400731A - Large Image
Attachments
 
 
P400731A - Specification Sheet
Other Links
 
 
P400731A - Other
 
P400731A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Voltage Rating
300
Number of Conductors
4
amperage rating
CL3
Material, Color, and Finish
Insulation Material
LS-PVC
Jacket Material
PVC
Conductor Material
BC
Finish
BULK
Color
White
Descriptions
Description
18/4 PLENUM SHIELD
Product Type
18 Awg 2/C Stranded Shielded CMP/CL3P/FPLP Cable
extra long description
SWC P40073-1A 18 AWG 2/C STRANDED S
Long Description
18 AWG 2/C STRANDED SHIELDED CMP/CL3P/FPLP CABLE
Construction
CABLE
Special Features
CL3P
Additional Information
outside diameter
0.196
Resistance
6.92
strands
7
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
P40073-1A
GTIN
00032886882630
UPC
032886882630
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CMP
Packaging
Weight
33
Weight per foot
0.033
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
75
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat