R400051A - 18/4 Oa Foil SHLD

Cables & Cords

  • $0.44 (Per Foot)
  • $0.44 (Per Foot)

  • $435.97 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R400051A
Manufacturer
Cables & Cords
Manufacturer's Part Number
R40005-1A
Description
18/4 Oa Foil SHLD
18 Awg 4/C Stranded Shielded CMR/CL3R/FPLR Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882920 / 00032886882920
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.44 (Per Foot)
Carton
$435.97 (Per 1,000 Feet)
Resources
Images
 
 
R400051A - Large Image
Attachments
 
 
R400051A - Specification Sheet
Other Links
 
 
R400051A - Other
 
R400051A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Voltage Rating
300
Number of Conductors
4
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Color
Gray
Jacket Material
PVC
Insulation Material
PVC
Descriptions
Description
18/4 OA FOIL SHLD
Product Type
18 Awg 4/C Stranded Shielded CMR/CL3R/FPLR Cable
extra long description
SWC R40005-1A 18 AWG 4/C STRANDED S
Long Description
18 AWG 4/C STRANDED SHIELDED CMR/CL3R/FPLR CABLE
Construction
CABLE
Special Features
CL3R
Additional Information
outside diameter
0.196
Resistance
6.92
strands
7
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R40005-1A
GTIN
00032886882920
UPC
032886882920
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Weight
33
Weight per foot
0.03
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat