R400131B - Sy 18/2 STR CMR/CL3R 1000 RB Gray

Cables & Cords

  • $0.22 (Each)
  • $0.22 (Each)

  • $216.93 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R400131B
Manufacturer
Cables & Cords
Manufacturer's Part Number
R40013-1B
Description
Sy 18/2 STR CMR/CL3R 1000 RB Gray
18 Awg 2/C Stranded Shielded CMR/CL3R/FPLR Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Plenum Unshielded Twisted-Pair CBL
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882944 / 00032886882944
Weight per unit
0.039 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$216.93 (Per 1,000)
Resources
Images
 
 
R400131B - Large Image
Attachments
 
 
R400131B - Specification Sheet
Other Links
 
 
R400131B - Other
 
R400131B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Number of Conductors
2
Voltage Rating
300
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Descriptions
Description
SY 18/2 STR CMR/CL3R 1000 RB GRAY
Long Description
18 AWG 2/C STRANDED SHIELDED CMR/CL3R/FPLR CABLE
Construction
CABLE
Special Features
CL3R
extra long description
SWC R40013-1B 18 AWG 2/C STRANDED S
Product Type
18 Awg 2/C Stranded Shielded CMR/CL3R/FPLR Cable
Additional Information
outside diameter
0.161
Resistance
6.92
strands
7
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R40013-1B
GTIN
00032886882944
UPC
032886882944
Taxonomies, Classifications, and Categories
Type
CMR
Packaging
Weight
20
Weight per each
0.039
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat