R400181B - 18/2C STR BC CMR/CL3R Gray

Cables & Cords

  • $0.19 (Per Foot)
  • $0.19 (Per Foot)

  • $188.34 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R400181B
Manufacturer
Cables & Cords
Manufacturer's Part Number
R40018-1B
Description
18/2C STR BC CMR/CL3R Gray
"Wire, 18/2C STR BC CMR/CL3R Gray" 1000 FT
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882036 / 00032886882036
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.19 (Per Foot)
Carton
$188.34 (Per 1,000 Feet)
Resources
Images
 
 
R400181B - Small Image
 
R400181B - Large Image
Attachments
 
 
R400181B - Specification Sheet
Other Links
 
 
R400181B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
18
Voltage Rating
300
amperage rating
CL3
Material, Color, and Finish
Finish
BULK
Conductor Material
BC
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Description
18/2C STR BC CMR/CL3R GRAY
Product Type
Sy 18/2STRCU N/S CMR/CL3R Gy 1000BX
extra long description
SWC R40018-1B SY 18/2STRCU N/S CMR/
Long Description
"WIRE, 18/2C STR BC CMR/CL3R GRAY" 1000 FT
Construction
CABLE
Special Features
CL3R
Additional Information
outside diameter
0.161
Resistance
6.92
strands
7
core
UNSHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R40018-1B
GTIN
00032886882036
UPC
032886882036
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CMR
Packaging
Weight
18
Weight per foot
0
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat