S00W144BK250 - 14/4 Soow Black 250' Coil

Southwire

  • $2.36 (Per Foot)
  • $2.36 (Per Foot)

  • $591.08 (Per 250 Feet)

  • $2,364.33 (Per 1,000 Feet)

In-Stock: 500 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S00W144BK250
Manufacturer
Southwire
Manufacturer's Part Number
55810206
Description
14/4 Soow Black 250' Coil
14-41 Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper 250 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Sow Sowa Soow 600V Cord & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886081491 / 00032886081491
Weight per unit
0.209 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.36 (Per Foot)
Reel
$591.08 (Per 250 Feet)
Stock Availability
Nacogdoches
500 Feet (Check another store)
All Stores
9,075 Feet
Resources
Images
 
 
S00W144BK250 - Small Image
 
S00W144BK250 - Large Image
 
S00W144BK250 - Video
Attachments
 
 
S00W144BK250 - Specification Sheet
Other Links
 
 
S00W144BK250 - Other
 
S00W144BK250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SOOW 14/4 BLACK 250' COIL
Extra Long Description
SWC 55810204 14-41 CU 4/C BLACK/WH
Long Description
14-41 CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER 250 FT
Product Type
14-41 Cu 4/C Black/White/Red/Green Soow Black 90C 600V Pape
Additional Information
Media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55810206
GTIN
00032886081491
UPC
032886081491
Packaging
Weight per foot
0.209
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat