S00W167BK - 16/7 Soow 600V Black Cord 250' Reel

Cables & Cords

  • $2.26 (Per Foot)
  • $2.26 (Per Foot)

  • $565.94 (Per 250 Feet)

  • $2,263.77 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S00W167BK
Manufacturer
Cables & Cords
Manufacturer's Part Number
55823306
Description
16/7 Soow 600V Black Cord 250' Reel
16-26 Cu 7/C Black/White/Red/Green/Orange/Blue/White-Black Soow Black 90C 600V Paper 250 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886093326 / 00032886093326
Weight per unit
48.507 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.26 (Per Foot)
Carton
$565.94 (Per 250 Feet)
Resources
Images
 
 
S00W167BK - Small Image
 
S00W167BK - Large Image
 
S00W167BK - Video
Attachments
 
 
S00W167BK - Specification Sheet
Other Links
 
 
S00W167BK - Other
 
S00W167BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
1/0
Material, Color, and Finish
Insulation Material
EDPM
Color
Black
Conductor Material
CU
Jacket Material
EDPM
Descriptions
Description
16/7 SOOW 600V BLACK CORD 250' REEL
Product Type
16-26 Cu 7/C Black/White/Red/Green/Orange/Blue/White-Black
Long Description
16-26 CU 7/C BLACK/WHITE/RED/GREEN/ORANGE/BLUE/WHITE-BLACK SOOW BLACK 90C 600V PAPER 250 FT
extra long description
SWC 55823306 16-26 CU 7/C BLACK/WH
Additional Information
outside diameter
420
strands
651
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55823306
GTIN
00032886093326
UPC
032886093326
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
1/0
Packaging
Weight per foot
48.507
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat