S00W184BK - 18/4 Soow 600V Black Cord 250' Spool

Cables & Cords

  • $0.81 (Per Foot)
  • $0.81 (Per Foot)

  • $201.30 (Per 250 Feet)

  • $805.18 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S00W184BK
Manufacturer
Cables & Cords
Manufacturer's Part Number
55814301
Description
18/4 Soow 600V Black Cord 250' Spool
18-16 Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper 250 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886092626 / 00032886092626
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.81 (Per Foot)
Carton
$201.30 (Per 250 Feet)
Resources
Images
 
 
S00W184BK - Large Image
 
S00W184BK - Video
Attachments
 
 
S00W184BK - Specification Sheet
Other Links
 
 
S00W184BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Number of Conductors
4
Voltage Rating
600
insulation
EPDM
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
3000
Descriptions
Description
18/4 SOOW 600V BLACK CORD 250' SPOOL
Product Type
Flexcord 18/4 Soow 90C BK 250SP
extra long description
SWC 55814301 FLEXCORD 18/4 SOOW 90C
Long Description
18-16 CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER 250 FT
Construction
CPE JACKET
Additional Information
media
Yes
Number of Outlets
N/A
Plug Type
N/A
outside diameter
0.395
strands
16
core
18
connector
N/A
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55814301
GTIN
00032886092626
UPC
032886092626
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SOOW
Packaging
Weight
24.65
Weight per foot
0.037
Carton
250
Uses, Certifications, and Standards
standard
UL62
Application
FLEXCORD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat