S00W24BK - 2/4 Soow 600V Black Cord 250' Reel

Cables & Cords

  • $19.94 (Per Foot)
  • $19.94 (Per Foot)

  • $4,985.53 (Per 250 Feet)

  • $19,942.12 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S00W24BK
Manufacturer
Cables & Cords
Manufacturer's Part Number
56092803
Description
2/4 Soow 600V Black Cord 250' Reel
Portable Cord, Black, 2 Awg Conductor Size, Made In Usa, 4 - Conductors, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886866524 / 00032886866524
Weight per unit
425.0148 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$19.94 (Per Foot)
Carton
$4,985.53 (Per 250 Feet)
Resources
Attachments
 
 
S00W24BK - Specification Sheet
Images
 
 
S00W24BK - Large Image
 
S00W24BK - Video
Other Links
 
 
S00W24BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2 AWG
Number of Conductors
4
Voltage Rating
600
insulation
EPDM
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
3000
Descriptions
Long Description
Portable Cord, Black, 2 AWG Conductor Size, Made in USA, 4 - Conductors, Carton Package Type
Short Description
Portable Cord, 2 AWG, Black, 4 Conductor
Product Type
Portable Cord
Construction
CPE JACKET
Description
2/4 SOOW 600V BLACK CORD 250' REEL
extra long description
SWC 56092803 FLEXCORD 2/4 SOOW UL/C
Additional Information
Made in USA
yes
core
2
outside diameter
1.48
strands
168
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
media
Yes
Manufacturer Information
Manufacturers Part Number
56092803
Brand
Cables & Cords
GTIN
00032886866524
UPC
032886866524
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SOOW
Packaging
Package Type
Carton
Weight
450.01
Weight per foot
425.0148
Carton
250
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat