S00W44BK250 - 4/4 Soow 600V Black Cord 250' Reel

Cables & Cords

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 250 Feet)

  • $0.00 (Per 1,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
S00W44BK250
Manufacturer
Cables & Cords
Manufacturer's Part Number
56092503
Description
4/4 Soow 600V Black Cord 250' Reel
4 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper 250 FT
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886866531 / 00032886866531
Weight per unit
0.832 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
S00W44BK250 - Small Image
 
S00W44BK250 - Large Image
 
S00W44BK250 - Video
Attachments
 
 
S00W44BK250 - Specification Sheet
Other Links
 
 
S00W44BK250 - Other
Features
Conductor Size
4
Number of Conductors
4
Voltage Rating
600
insulation
EPDM
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
3000
Descriptions
Product Type
Flexcord 4/4 Soow Ul/Csa 90C BK 250R
extra long description
SWC 56092503 FLEXCORD 4/4 SOOW UL/C
Long Description
4 STR CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER 250 FT
Construction
CPE JACKET
Additional Information
media
Yes
Plug Type
N/A
outside diameter
1.275
strands
133
core
4
connector
N/A
Number of Outlets
N/A
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
56092503
GTIN
00032886866531
UPC
032886866531
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SOOW
Packaging
Weight
328.31
Weight per foot
0.832
Carton
250
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
You must have an account to view stock levels
There were no add-on items found for S00W44BK250.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds