SE00W103BK500 - 10/3 Seoow 600V Black Cord 500' Reel

Cables & Cords

  • $1434.40 (Per 500 Feet)
  • $2.87 (Per Foot)

  • $1,434.40 (Per 500 Feet)

  • $2,868.80 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W103BK500
Manufacturer
Cables & Cords
Manufacturer's Part Number
55039302
Description
10/3 Seoow 600V Black Cord 500' Reel
Portable Cord, Stranded, 104/30 MM Core Strands, #10 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 30 A, Black, Green and White, 3 Conductors, 500 FT Overall Length, 0.655 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.27 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038839 / 00032886038839
Weight per unit
0.245 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$2.87 (Per Foot)
Reel
$1,434.40 (Per 500 Feet)
Resources
Images
 
 
SE00W103BK500 - Large Image
 
SE00W103BK500 - Small Image
 
SE00W103BK500 - Large Image
 
SE00W103BK500 - Video
Attachments
 
 
SE00W103BK500 - Specification Sheet
Other Links
 
 
SE00W103BK500 - Other
 
SE00W103BK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 AWG
Current Rating
30 A
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;White
Dimensions and Weight
Overall Length
500 ft
Descriptions
Description
10/3 SEOOW 600V BLACK CORD 500' REEL
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 104/30 mm Core Strands, #10 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 30 A, Black, Green and White, 3 Conductors, 500 ft Overall Length, 0.655 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.27 lb/ft
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Short Description
500 ft Portable Cord, Stranded, 10/3 AWG SEOOW, 0.655 in
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
extra long description
SWC 55039302 10-104 CU 3/C BLACK/WH
Additional Information
Solid/Strand
Stranded
Core Strands
104/30 mm
outside diameter
0.655 in
Insulation Thickness
0.045 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039302
GTIN
00032886038839
UPC
032886038839
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
minimum qty
500
Packaging
Package Type
Reel
Weight
0.27 lb/ft
Weight per foot
0.245
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat