SE00W123BK1000 - 12/3 Seoow 600V Black Cord 1000' Box

Cables & Cords

  • $2186.58 (Per 1,000 Feet)
  • $2.19 (Per Foot)

  • $2,186.58 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W123BK1000
Manufacturer
Cables & Cords
Manufacturer's Part Number
55039502
Description
12/3 Seoow 600V Black Cord 1000' Box
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 25 A, Black, Green and White, 3 Conductors, 1000 FT Overall Length, 0.595 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.202 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038877 / 00032886038877
Weight per unit
0.185 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.19 (Per Foot)
Reel
$2,186.58 (Per 1,000 Feet)
Resources
Images
 
 
SE00W123BK1000 - Small Image
 
SE00W123BK1000 - Large Image
 
SE00W123BK1000 - Large Image
 
SE00W123BK1000 - Video
Attachments
 
 
SE00W123BK1000 - Specification Sheet
Other Links
 
 
SE00W123BK1000 - Other
 
SE00W123BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
25 A
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;White
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
12/3 SEOOW 600V BLACK CORD 1000' BOX
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 25 A, Black, Green and White, 3 Conductors, 1000 ft Overall Length, 0.595 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.202 lb/ft
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Short Description
Portable Cord, Stranded, 12/3 AWG SEOOW, 0.595 in, Cut to Length
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
extra long description
SWC 55039502 12-65 CU 3/C BLACK/WHI
Additional Information
Solid/Strand
Stranded
Core Strands
65/30 mm
outside diameter
0.595 in
Insulation Thickness
0.045 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039502
GTIN
00032886038877
UPC
032886038877
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
0.202 lb/ft
Weight per foot
0.185
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat