SE00W123BK500 - 12/3 Seoow 600V Black Cord 500' Reel

Cables & Cords

  • $1093.29 (Per 500 Feet)
  • $2.19 (Per Foot)

  • $1,093.29 (Per 500 Feet)

  • $2,186.57 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W123BK500
Manufacturer
Cables & Cords
Manufacturer's Part Number
55039501
Description
12/3 Seoow 600V Black Cord 500' Reel
Portable Cord, Black, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, 500 FT Overall Length, Reel Package Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886039614 / 00032886039614
Weight per unit
0.185 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$2.19 (Per Foot)
Reel
$1,093.28 (Per 500 Feet)
Resources
Images
 
 
SE00W123BK500 - Small Image
 
SE00W123BK500 - Large Image
 
SE00W123BK500 - Video
Attachments
 
 
SE00W123BK500 - Specification Sheet
Other Links
 
 
SE00W123BK500 - Other
 
SE00W123BK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG
Number of Conductors
3
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
500 ft
Descriptions
Description
12/3 SEOOW 600V BLACK CORD 500' REEL
Product Type
Portable Cord
Long Description
Portable Cord, Black, 12 AWG Conductor Size, Made in USA, 3 - Conductors, 500 ft Overall Length, Reel Package Type
Short Description
Portable Cord, 12 AWG, Black, 3 Conductor
extra long description
SWC 55039501 12-65 CU 3/C BLACK/WHI
Additional Information
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039501
GTIN
00032886039614
UPC
032886039614
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
minimum qty
500
Packaging
Package Type
Reel
Weight per foot
0.185
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat