SE00W123YEL250 - 12/3 Seoow 600V Yellow Cord 250' Coil

Cables & Cords

  • $2.58 (Per Foot)
  • $2.58 (Per Foot)

  • $646.12 (Per 250 Feet)

  • $2,584.48 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W123YEL250
Manufacturer
Cables & Cords
Manufacturer's Part Number
65575304
Description
12/3 Seoow 600V Yellow Cord 250' Coil
12-65 Cu 3/C Black/White/Green Seoow (Tpe/Stoow) Yellow 105C 600V Poly 250CN
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886014987 / 00032886014987
Weight per unit
0.185 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.58 (Per Foot)
Carton
$2.58 (Per Foot)
Standard Packaging
$646.12 (Per 250 Feet)
Resources
Images
 
 
SE00W123YEL250 - Small Image
 
SE00W123YEL250 - Large Image
 
SE00W123YEL250 - Video
Attachments
 
 
SE00W123YEL250 - Specification Sheet
Other Links
 
 
SE00W123YEL250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Voltage Rating
600
Number of Conductors
3
insulation
PVC
Material, Color, and Finish
Color
Yellow
Conductor Material
Copper
Dimensions and Weight
Length
3000
Descriptions
Description
12/3 SEOOW 600V YELLOW CORD 250' BOX
extra long description
SWC 65575304 FLEXCORD 12/3 SEOOW 10
Product Type
Flexcord 12/3 Seoow 105C Yw 250CN
Long Description
12-65 CU 3/C BLACK/WHITE/GREEN SEOOW (TPE/STOOW) YELLOW 105C 600V POLY 250Cn
Construction
TPE JACKET
Additional Information
media
Yes
core
12
outside diameter
0.598
strands
65
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65575304
GTIN
00032886014987
UPC
032886014987
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Availability
Status
Inactive
Packaging
Weight
56.57
Weight per foot
0.185
Carton
1
Package
250
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat