SE00W144BK1000 - 14/4 Seoow 600V Black Cord 1000' Reel

Southwire

  • $2387.83 (Per 1,000 Feet)
  • $2.39 (Per Foot)

  • $2,387.83 (Per 1,000 Feet)

In-Stock: 5,868 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W144BK1000
Manufacturer
Southwire
Manufacturer's Part Number
55039902
Description
14/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 15 A, Black, Green, Red, White, 4 Conductors, 1000 FT Overall Length, 0.575 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.18 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038952 / 00032886038952
Weight per unit
0.166 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.39 (Per Foot)
Reel
$2,387.83 (Per 1,000 Feet)
Stock Availability
Springfield
0 Feet (Find nearest stock)
All Stores
5,868 Feet
Resources
Images
 
 
SE00W144BK1000 - Small Image
 
SE00W144BK1000 - Large Image
 
SE00W144BK1000 - Large Image
Attachments
 
 
SE00W144BK1000 - Specification Sheet
Other Links
 
 
SE00W144BK1000 - Other
 
SE00W144BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#14 AWG
Current Rating
15 A
Material, Color, and Finish
Color
Black;Green;Red;White
Conductor Material
Copper
Insulation Material
Thermoplastic Elastomer (TPE)
Jacket Material
Thermoplastic Elastomer (TPE)
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
Description
14/4 SEOOW 600V BLACK CORD 1000' REEL
Extra Long Description
SWC 55039902 SEOOW 14/4 BKWERDGN 10
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Long Description
Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 15 A, Black, Green, Red, White, 4 Conductors, 1000 ft Overall Length, 0.575 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.18 lb/ft
Product Type
Portable Cord
Short Description
Portable Cord, Stranded, 14/4 AWG SEOOW, 0.575 in, Cut to Length
Additional Information
Core Strands
41/30 mm
For Use With
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Insulation Thickness
0.045 in
Made In USA
yes
Maximum Operating Temperature
+105 °C
Minimum Operating Temperature
-50 °C
Outside Diameter
0.575 in
Solid/Strand
Stranded
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039902
GTIN
00032886038952
UPC
032886038952
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
Minimum Qty
1000
Packaging
Package Type
Reel
Weight
0.18 lb/ft
Weight per foot
0.166
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,868 Feet

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
1,000 View Store
Springdale
1,000 View Store

A-L

Location Stock Available
Athens
1,000 View Store
Kilgore
620 View Store

* All prices subject to change.

Begin Live Chat