SE00W144BK250 - 14/4 Seoow 600V Black Cord 250' Reel

Cables & Cords

  • $1.92 (Per Foot)
  • $1.92 (Per Foot)

  • $479.34 (Per 250 Feet)

  • $1,917.38 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W144BK250
Manufacturer
Cables & Cords
Manufacturer's Part Number
55039907
Description
14/4 Seoow 600V Black Cord 250' Reel
Portable Cord, Black, 14 Awg Conductor Size, Made In Usa, 4 - Conductors, 250 FT Overall Length, Reel Package Type
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886048876 / 00032886048876
Weight per unit
0.166 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.92 (Per Foot)
Reel
$479.34 (Per 250 Feet)
Resources
Other Links
 
 
SE00W144BK250 - Other
 
SE00W144BK250 - Other
Images
 
 
SE00W144BK250 - Large Image
 
SE00W144BK250 - Small Image
 
SE00W144BK250 - Video
Attachments
 
 
SE00W144BK250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Number of Conductors
4
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
250 ft
Descriptions
Description
14/4 SEOOW 600V BLACK CORD 250' REEL
Short Description
Portable Cord, 14 AWG, Black, 4 Conductor
Product Type
Portable Cord
Long Description
Portable Cord, Black, 14 AWG Conductor Size, Made in USA, 4 - Conductors, 250 ft Overall Length, Reel Package Type
extra long description
SWC 55039907 14-41 CU 4/C BLACK/WHI
Additional Information
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039907
GTIN
00032886048876
UPC
032886048876
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight per foot
0.166
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat