SE00W163BK1000 - 16/3 Seoow 600V Black Cord 1000' Reel

Cables & Cords

  • $1013.81 (Per 1,000 Feet)
  • $1.01 (Per Foot)

  • $1,013.81 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W163BK1000
Manufacturer
Cables & Cords
Manufacturer's Part Number
55040202
Description
16/3 Seoow 600V Black Cord 1000' Reel
Portable Cord, Black, 16 Awg Conductor Size, Made In Usa, 3 - Conductors, 1000 FT Overall Length, Reel Package Type
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038990 / 00032886038990
Weight per unit
0.077 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.01 (Per Foot)
Reel
$1,013.81 (Per 1,000 Feet)
Resources
Images
 
 
SE00W163BK1000 - Small Image
 
SE00W163BK1000 - Large Image
 
SE00W163BK1000 - Video
Attachments
 
 
SE00W163BK1000 - Specification Sheet
Other Links
 
 
SE00W163BK1000 - Other
 
SE00W163BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG
Number of Conductors
3
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
16/3 SEOOW 600V BLACK CORD 1000' REEL
extra long description
SWC 55040202 16-26 CU 3/C BLACK/WHI
Long Description
Portable Cord, Black, 16 AWG Conductor Size, Made in USA, 3 - Conductors, 1000 ft Overall Length, Reel Package Type
Short Description
Portable Cord, 16 AWG, Black, 3 Conductor
Product Type
Portable Cord
Additional Information
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55040202
GTIN
00032886038990
UPC
032886038990
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight per foot
0.077
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat