SE00W24BK1000 - 2/4 Seoow 600V Black Cord 1000' Reel

Cables & Cords

  • $18.48 (Per Foot)
  • $18.48 (Per Foot)

  • $18,484.20 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W24BK1000
Manufacturer
Cables & Cords
Manufacturer's Part Number
55047302
Description
2/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Black, 2 Awg Conductor Size, Made In Usa, 4 - Conductors, 1000 FT Overall Length, Reel Package Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886041723 / 00032886041723
Weight per unit
1.241 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$18.48 (Per Foot)
Reel
$18,484.20 (Per 1,000 Feet)
Resources
Images
 
 
SE00W24BK1000 - Large Image
 
SE00W24BK1000 - Small Image
 
SE00W24BK1000 - Video
Other Links
 
 
SE00W24BK1000 - Other
 
SE00W24BK1000 - Other
Attachments
 
 
SE00W24BK1000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
Conductor Size
2 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Portable Cord
Long Description
Portable Cord, Black, 2 AWG Conductor Size, Made in USA, 4 - Conductors, 1000 ft Overall Length, Reel Package Type
Short Description
Portable Cord, 2 AWG, Black, 4 Conductor
Description
2/4 SEOOW 600V BLACK CORD 1000' REEL
extra long description
SWC 55047302 2-119 CU 4/C BLACK/WHI
Additional Information
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55047302
GTIN
00032886041723
UPC
032886041723
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight per foot
1.241
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat