SE00W63PCS - 6/3 Seoow 600V Black Cord PCS

Cables & Cords

  • $5.38 (Per Foot)
  • $5.38 (Per Foot)

  • $5,384.92 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W63PCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
55055603
Description
6/3 Seoow 600V Black Cord PCS
Portable Cord, Black, 6 Awg Conductor Size, Made In Usa, 3 - Conductors, Reel Package Type
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
29892223212
Weight per unit
0.473 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.38 (Per Foot)
Reel
$5.38 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6 AWG
Number of Conductors
3
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Portable Cord
Long Description
Portable Cord, Black, 6 AWG Conductor Size, Made in USA, 3 - Conductors, Reel Package Type
Short Description
Portable Cord, 6 AWG, Black, 3 Conductor
Description
6/3 SEOOW 600V BLACK CORD PCS
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55055603
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight per foot
0.473
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat