SE00W64BK1000 - 6/4 Seoow 600V Black Cord 1000' Reel

Cables & Cords

  • $6.80 (Per Foot)
  • $6.80 (Per Foot)

  • $6,801.08 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W64BK1000
Manufacturer
Cables & Cords
Manufacturer's Part Number
55040502
Description
6/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 96/26 MM Core Strands, #6 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 45 A, Black, Green, Red, White, 4 Conductors, 1000 FT Overall Length, 0.892 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.6 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886039812 / 00032886039812
Weight per unit
0.579 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.80 (Per Foot)
Reel
$6,801.08 (Per 1,000 Feet)
Resources
Images
 
 
SE00W64BK1000 - Small Image
 
SE00W64BK1000 - Large Image
 
SE00W64BK1000 - Large Image
 
SE00W64BK1000 - Video
Attachments
 
 
SE00W64BK1000 - Specification Sheet
Other Links
 
 
SE00W64BK1000 - Other
 
SE00W64BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 AWG
Current Rating
45 A
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;Red;White
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
6/4 SEOOW 600V BLACK CORD 1000' REEL
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 96/26 mm Core Strands, #6 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 45 A, Black, Green, Red, White, 4 Conductors, 1000 ft Overall Length, 0.892 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.6 lb/ft
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Short Description
250 ft Portable Cord, Stranded, 6/4 AWG SEOOW, 0.892 in
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
extra long description
SWC 55040502 6-96 CU 4/C BLACK/WHIT
Additional Information
Solid/Strand
Stranded
Core Strands
96/26 mm
outside diameter
0.892 in
Insulation Thickness
0.05 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55040502
GTIN
00032886039812
UPC
032886039812
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight
0.6 lb/ft
Weight per foot
0.579
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat